Shop D&D
See all product information
Create Account
Timing Belt, D8ME, 200mm x 1040mm PL, 130T
Mfr # D1040-8M-200E-SLV
Zoro # G316184781
product price:Â $397.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Chloroprene Polymer
Pitch
8 mm
Pitch Length
1040 mm
Industry Number
D1040-8M-200E-SLV
Number of Teeth
130
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D1040-8M-200E-SLV
Zoro #
G316184781
UPC #
199453048988
Country of Origin
China
Dimensions
Pitch Length
1040 mm
Top Width
200mm
Belt Trade Size
D8M
Details
Belt Material
Chloroprene Polymer
Pitch
8 mm
Item
Timing Belt
Industry Number
D1040-8M-200E-SLV
Number of Teeth
130
Tooth Shape
Curvilinear
Belt Series
Dual Dura-Sync Torque Elite
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Tooth Location
Two Sides
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.