Shop D&D
See all product information
Create Account
Timing Belt, D8ME, 200mm x 1160mm PL, 145T
Mfr # D1160-8M-200E-SLV
Zoro # G916191059
product price:Â $443.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Chloroprene Polymer
Industry Number
D1160-8M-200E-SLV
Top Width
200mm
Number of Teeth
145
Belt Series
Dual Dura-Sync Torque Elite
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D1160-8M-200E-SLV
Zoro #
G916191059
UPC #
199453049107
Country of Origin
China
Dimensions
Top Width
200mm
Belt Trade Size
D8M
Pitch Length
1160 mm
Details
Belt Material
Chloroprene Polymer
Item
Timing Belt
Industry Number
D1160-8M-200E-SLV
Number of Teeth
145
Belt Series
Dual Dura-Sync Torque Elite
Pitch
8 mm
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Tooth Location
Two Sides
Belt Coating
Nylon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.