Shop D&D
See all product information
Create Account
Timing Belt, D8ME, 50mm x 2800mm PL, 350T
Mfr # D2800-8M-50E
Zoro # G616202420
product price:Â $267.99
/ea
Free Shipping & Returns
Key Features
Top Width
50mm
Belt Material
Chloroprene Polymer
Belt Coating
Nylon
Pitch Length
2800 mm
Reinforcing Cord Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D2800-8M-50E
Zoro #
G616202420
UPC #
199453049961
Country of Origin
China
Dimensions
Top Width
50mm
Pitch Length
2800 mm
Belt Trade Size
D8M
Details
Belt Material
Chloroprene Polymer
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Tooth Location
Two Sides
Item
Timing Belt
Pitch
8 mm
Number of Teeth
350
Industry Number
D2800-8M-50E
Tooth Shape
Curvilinear
Belt Series
Dual Dura-Sync Torque Elite
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.