Shop D&D
See all product information
Create Account
Timing Belt, D8ME, 50mm x 880mm PL, 110T
Mfr # D880-8M-50E
Zoro # G716194694
product price:Â $84.15
/eaKey Features
Top Width
50mm
Belt Material
Chloroprene Polymer
Tooth Location
Two Sides
Pitch
8 mm
Belt Trade Size
D8M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D880-8M-50E
Zoro #
G716194694
UPC #
199453048889
Country of Origin
China
Dimensions
Top Width
50mm
Belt Trade Size
D8M
Pitch Length
880 mm
Details
Belt Material
Chloroprene Polymer
Tooth Location
Two Sides
Pitch
8 mm
Reinforcing Cord Material
Fiberglass
Belt Series
Dual Dura-Sync Torque Elite
Belt Coating
Nylon
Number of Teeth
110
Tooth Shape
Curvilinear
Item
Timing Belt
Industry Number
D880-8M-50E
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.