Shop D&D
See all product information
Create Account
Timing Belt, D8ME, 85mm x 1440mm PL, 180T
Mfr # D1440-8M-85E
Zoro # G416187811
product price:Â $260.99
/ea
Free Shipping & Returns
Key Features
Top Width
85mm
Belt Material
Chloroprene Polymer
Pitch Length
1440 mm
Industry Number
D1440-8M-85E
Tooth Shape
Curvilinear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D1440-8M-85E
Zoro #
G416187811
UPC #
199453049343
Country of Origin
China
Dimensions
Top Width
85mm
Pitch Length
1440 mm
Belt Trade Size
D8M
Details
Belt Material
Chloroprene Polymer
Industry Number
D1440-8M-85E
Tooth Shape
Curvilinear
Tooth Location
Two Sides
Pitch
8 mm
Item
Timing Belt
Belt Coating
Nylon
Belt Series
Dual Dura-Sync Torque Elite
Number of Teeth
180
Reinforcing Cord Material
Fiberglass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.