Shop D&D
See all product information
Create Account
Timing Belt, DHE, 0.75in x 90in PL, 180T
Mfr # D900H075E
Zoro # G416194550
product price:Â $61.19
/eaKey Features
Top Width
3/4 in
Belt Material
Chloroprene Polymer
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Tooth Location
Two Sides
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D900H075E
Zoro #
G416194550
UPC #
199453105773
Country of Origin
China
Dimensions
Top Width
3/4 in
Pitch Length
90 in
Belt Trade Size
DH
Details
Belt Material
Chloroprene Polymer
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Tooth Location
Two Sides
Industry Number
D900H075E
Pitch
1/2 in
Belt Series
Dual Dura-Premium Torque Elite
Number of Teeth
180
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.