Zoro Homepage

Timing Belt, DL, 0.75in x 18.5in PL, 49T

  • Mfr # D185L075

  • Zoro # G516200847


product price: $12.65
/ea

Key Features

Width - Timing Belts
3/4 in
Material
Fiberglass
Outside Length
18-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D185L075
Zoro #
G516200847
UPC #
199453084054
Country of Origin
China

Dimensions

Width - Timing Belts
3/4 in
Outside Length
18-1/2 in

Details

Material
Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.