Shop D&D
See all product information
Create Account
Timing Belt, DL, 4.4in x 19.5in PL, 52T
Mfr # D195L440
Zoro # G716204881
product price:Â $107.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
DL
Industry Number
D195L440
Tooth Shape
Trapezoidal
Tooth Location
Two Sided
Top Width
4.40 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D195L440
- Zoro #
- G716204881
- UPC #
- -
- Country of Origin
- China
Dimensions
- Belt Trade Size
- DL
- Top Width
- 4.40 in
- Pitch Length
- 19.50 in
- Outside Length
- 19-1/2 in
Details
- Item
- Timing Belt
- Industry Number
- D195L440
- Tooth Shape
- Trapezoidal
- Tooth Location
- Two Sided
- Pitch
- 0.38 in
- Number of Teeth
- 52
- Belt Material
- Chloroprene Polymer, Neoprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Belt Series
- Dura-Premium Torque
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.