Shop D&D
See all product information
Create Account
Timing Belt, DLE, 0.75in x 21in PL, 56T
Mfr # D210L075E
Zoro # G416199289
product price:Â $11.99
/eaKey Features
Top Width
3/4 in
Belt Material
Chloroprene Polymer
Pitch
3/8 in
Tooth Shape
Trapezoidal
Tooth Location
Two Sides
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D210L075E
Zoro #
G416199289
UPC #
199453103557
Country of Origin
China
Dimensions
Top Width
3/4 in
Belt Trade Size
DL
Pitch Length
21 in
Details
Belt Material
Chloroprene Polymer
Item
Timing Belt
Pitch
3/8 in
Tooth Shape
Trapezoidal
Tooth Location
Two Sides
Number of Teeth
56
Reinforcing Cord Material
Fiberglass
Industry Number
D210L075E
Belt Series
Dual Dura-Premium Torque Elite
Belt Coating
Nylon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.