Shop D&D
See all product information
Create Account
Timing Belt, DP8M, 200mm x 1040mm PL, 130T
Mfr # D1040-P8M-200-SLV
Zoro # G916187601
product price:Â $398.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Chloroprene Polymer
Outside Length
40-8/9 in
Pitch Length
1040 mm
Pitch
8 mm
Belt Trade Size
DP8M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D1040-P8M-200-SLV
Zoro #
G916187601
UPC #
199453052138
Country of Origin
China
Dimensions
Outside Length
40-8/9 in
Pitch Length
1040 mm
Belt Trade Size
DP8M
Top Width
200mm
Details
Belt Material
Chloroprene Polymer
Pitch
8 mm
Tooth Shape
Modified Curvilinear
Number of Teeth
130
Reinforcing Cord Material
Fiberglass
Tooth Location
Two Sides
Belt Coating
Nylon
Item
Timing Belt
Industry Number
D1040-P8M-200-SLV
Belt Series
Dual Dura-Precision Torque
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.