Zoro Homepage

Timing Belt, DS5M, 75mm x 650mm PL, 130T

  • Mfr # D750-S5M-650

  • Zoro # G216189312


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Width - Timing Belts
3 in
Material
Fiberglass
Outside Length
25-3/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D750-S5M-650
Zoro #
G216189312
UPC #
-
Country of Origin
China

Dimensions

Width - Timing Belts
3 in
Outside Length
25-3/5 in

Details

Material
Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.