Shop D&D
See all product information
Create Account
Timing Belt, DS5ME, 200mm x 1145mm PL, 229T
Mfr # D2000-S5M-1145E-SLV
Zoro # G816196260
product price:Â $456.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Pitch
5 mm
Belt Series
Dual Dura-Sure Torque Elite
Number of Teeth
229
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D2000-S5M-1145E-SLV
Zoro #
G816196260
UPC #
199453079210
Country of Origin
China
Dimensions
Top Width
200mm
Pitch Length
1145 mm
Belt Trade Size
DS5M
Details
Belt Material
Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Pitch
5 mm
Belt Series
Dual Dura-Sure Torque Elite
Number of Teeth
229
Belt Coating
Nylon
Tooth Location
Two Sides
Industry Number
D2000-S5M-1145E-SLV
Tooth Shape
Modified Curvilinear
Item
Timing Belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.