Shop D&D
See all product information
Create Account
Timing Belt, DS8M, 190mm x 2240mm PL, 280T
Mfr # D1900-S8M-2240-SLV
Zoro # G016203935
product price:Â $886.99
/ea
Free Shipping & Returns
Key Features
Industry Number
D1900-S8M-2240-SLV
Tooth Shape
Modified Curvilinear
Tooth Location
Two Sided
Top Width
190 mm
Pitch Length
2240 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D1900-S8M-2240-SLV
Zoro #
G016203935
UPC #
190859103233
Country of Origin
China
Dimensions
Top Width
190 mm
Pitch Length
2240 mm
Outside Length
88-1/5 in
Belt Trade Size
DS8M
Details
Item
Timing Belt
Industry Number
D1900-S8M-2240-SLV
Tooth Shape
Modified Curvilinear
Tooth Location
Two Sided
Pitch
8 mm
Number of Teeth
280
Belt Material
Chloroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
Dual Dura-Sure Torque
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.