Shop D&D
See all product information
Create Account
Timing Belt, DS8M, 43mm x 1136mm PL, 142T
Mfr # D430-S8M-1136
Zoro # G916189636
product price:Â $127.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Chloroprene Polymer
Outside Length
44-5/7 in
Top Width
43mm
Belt Series
Dual Dura-Sure Torque
Belt Coating
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D430-S8M-1136
Zoro #
G916189636
UPC #
-
Country of Origin
China
Dimensions
Outside Length
44-5/7 in
Top Width
43mm
Pitch Length
1136 mm
Belt Trade Size
DS8M
Details
Belt Material
Chloroprene Polymer
Belt Series
Dual Dura-Sure Torque
Belt Coating
Nylon
Tooth Location
Two Sides
Reinforcing Cord Material
Fiberglass
Pitch
8 mm
Item
Timing Belt
Number of Teeth
142
Tooth Shape
Modified Curvilinear
Industry Number
D430-S8M-1136
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.