Shop D&D
See all product information
Create Account
Modified Curvilinear Timing Belt, 150 Teeth, Chloroprene Polymer, 1200 mm Wide, 8 mm Pitch, D500-S8M-1200
Mfr # D500-S8M-1200
Zoro # G001886402
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Top Width
50 mm
Pitch
8 mm
Number of Teeth
150
Number of Ribs
50
Outside Length
1200mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D500-S8M-1200
- Zoro #
- G001886402
- UPC #
- 190859291480
- Country of Origin
- China
- Pitch
- 8 mm
- Number of Teeth
- 150
- Number of Ribs
- 50
- V-Belt Section
- DS8M
- Resistance Properties
- Oil, Heat
- Item
- Timing Belt
- Tooth Location
- Two Sided
- Reinforcing Cord Material
- Fiberglass
- Belt Coating
- Nylon
- Tooth Shape
- Modified Curvilinear
- Belt Series
- Dual Dura-Sure Torque
- Belt Material
- Chloroprene Polymer
- Industry Number
- D500-S8M-1200
Description
Timing Belt, DS8M, 50 x 1200mm PL, T150 D&D DUAL DURA-SURE TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DUAL DURA-SURE TORQUE synchronous belts feature a dual sided STS super torque tooth profile. Double sided timing belts offer power transmission from both sides, and are often used in reversing and serpentine applications. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The backing is precisely ground for smooth uniform running. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. They are engineered for high-capacity performance. All DUAL DURA-SURE TORQUE timing belts are manufactured using the latest in synchronous belt technology.