Jaw Coupling Hubs
- Mfr # L100-1
- Zoro # G122904122
product price:Â
$
37.79
/ea
Key Features
Maximum Bore Diameter
1 7/16 in
Fail Safe
Yes
Included Screws
(2) Set Screw
Maximum Operating Temperature
450 Degrees F
Weight
1.5 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L100-1
- Zoro #
- G122904122
- UPC #
- 806372027382
- Country of Origin
- China
- Fail Safe
- Yes
- Included Screws
- (2) Set Screw
- Maximum Operating Temperature
- 450 Degrees F
- Weight
- 1.5 lb
- Minimum Operating Temperature
- -60 Degrees F
- Maximum Speed
- 7,000 RPM
- Recommended Hub Gap
- 0.7 in
- Hub Material Finish
- Black Phosphate
- Bore Type
- Round Bore with Keyway
- Number of Locking Screws
- 2
- Features
- No Metal-to-Metal Contact
- Item
- Jaw Coupling Hub
- Application
- General Duty
- Hub Material Grade
- HT200
- System of Measurement
- Inch
Dimensions
- Maximum Bore Diameter
- 1 7/16 in
- Minimum Bore Diameter
- 7/16 in
- Screw Thread Size
- 5/16"-18
- Hub Diameter
- 2 17/32 in
- Bore Diameter
- 1 in
- Length through Bore
- 1.4 in
- Keyway Depth
- 1/8 in
- Keyway Width
- 1/4 in
- Coupling Size
- L100
- Outside Diameter
- 2 17/32 in
- Coupling Overall Length
- 3 29/64 in
- Fits Chest Size
- No Metal-to-Metal Contact
Description
Jaw Coupling Hub, Coupling Size L100, Outside Diameter 2 17/32 in, Coupling Overall Length 3 29/64 in, System of Measurement Inch, Hub Material Cast Iron, Maximum Speed 7,000 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth 1/8 in, Keyway Width 1/4 in, Bore Diameter 1 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Application General Duty, Screw Thread Size 5/16 In.-18, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Diameter 2 17/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.