Shop D&D
See all product information
Create Account
Timing Belt, DS8ME, 30mm x 1600mm PL, 200T
Mfr # D300-S8M-1600E
Zoro # G816202428
product price:Â $114.99
/ea
Free Shipping & Returns
Key Features
Top Width
30mm
Belt Material
Chloroprene Polymer
Outside Length
63 in
Belt Series
Dual Dura-Sure Torque Elite
Number of Teeth
200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D300-S8M-1600E
Zoro #
G816202428
UPC #
199453079388
Country of Origin
China
Dimensions
Top Width
30mm
Outside Length
63 in
Pitch Length
1600 mm
Belt Trade Size
DS8M
Details
Belt Material
Chloroprene Polymer
Belt Series
Dual Dura-Sure Torque Elite
Number of Teeth
200
Tooth Location
Two Sides
Tooth Shape
Modified Curvilinear
Pitch
8 mm
Industry Number
D300-S8M-1600E
Belt Coating
Nylon
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.