Shop D&D
See all product information
Create Account
Timing Belt, DT10US, 200mm x 1520mm PL, 152T
Mfr # D200T10/1520US-SLV
Zoro # G916198515
product price:Â $466.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
DT10US
Industry Number
D200T10/1520US-SLV
Tooth Shape
Trapezoidal
Tooth Location
Two Sided
Top Width
200 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D200T10/1520US-SLV
- Zoro #
- G916198515
- UPC #
- -
- Country of Origin
- China
Dimensions
- Belt Trade Size
- DT10US
- Top Width
- 200 mm
- Pitch Length
- 1520 mm
- Outside Length
- 59-4/5 in
Details
- Item
- Timing Belt
- Industry Number
- D200T10/1520US-SLV
- Tooth Shape
- Trapezoidal
- Tooth Location
- Two Sided
- Pitch
- 10 mm
- Number of Teeth
- 152
- Belt Material
- Urethane
- Reinforcing Cord Material
- Steel
- Belt Series
- Dual Dura-True Torque US
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.