Shop D&D
See all product information
Create Account
Timing Belt, DT10US, 200mm x 630mm PL, 63T
Mfr # D200T10/630US-SLV
Zoro # G516198342
product price:Â $192.99
/ea
Free Shipping & Returns
Key Features
Top Width
200 mm
Belt Material
Urethane
Outside Length
24-4/5 in
Number of Teeth
63
Tooth Location
Two Sides
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D200T10/630US-SLV
Zoro #
G516198342
UPC #
199453112498
Country of Origin
China
Dimensions
Top Width
200 mm
Outside Length
24-4/5 in
Belt Trade Size
DT10US
Pitch Length
630 mm
Details
Belt Material
Urethane
Number of Teeth
63
Tooth Location
Two Sides
Item
Timing Belt
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Steel
Belt Series
Dual Dura-True Torque US
Industry Number
D200T10/630US-SLV
Pitch
10 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.