Zoro Homepage

Timing Belt, DT5US, 4mm x 1075mm PL, 215T

  • Mfr # D4T5/1075US

  • Zoro # G816202770


product price: $9.15
/ea

Key Features

Width - Timing Belts
1/6 in
Material
Steel
Outside Length
42-2/7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4T5/1075US
Zoro #
G816202770
UPC #
-
Country of Origin
China

Dimensions

Width - Timing Belts
1/6 in
Outside Length
42-2/7 in

Details

Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.