Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, DXL, 6.5in x 23.4in PL, 117T

  • Mfr # D234XL650

  • Zoro # G816187244


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Width - Timing Belts
6-1/2 in
Material
Fiberglass
Outside Length
23-2/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team