Shop D&D
See all product information
Create Account
Timing Belt, DXL, 7.87in x 21.2in PL, 106T
Mfr # D212XL787-SLV
Zoro # G516207679
product price:Â $184.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Chloroprene Polymer
Outside Length
21-1/5 in
Belt Trade Size
DXL
Pitch Length
21.2 in
Number of Teeth
106
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D212XL787-SLV
Zoro #
G516207679
UPC #
-
Country of Origin
China
Dimensions
Outside Length
21-1/5 in
Belt Trade Size
DXL
Pitch Length
21.2 in
Top Width
7.87 in
Details
Belt Material
Chloroprene Polymer
Item
Timing Belt
Number of Teeth
106
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Pitch
0.2 in
Tooth Shape
Trapezoidal
Industry Number
D212XL787-SLV
Tooth Location
Two Sides
Belt Series
Dual Dura-Premium Torque
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.