Shop D&D
See all product information
Create Account
Timing Belt, DXL, 7.87in x 24in PL, 120T
Mfr # D240XL787-SLV
Zoro # G116202678
product price:Â $208.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
DXL
Industry Number
D240XL787-SLV
Tooth Shape
Trapezoidal
Tooth Location
Two Sided
Top Width
7.87 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D240XL787-SLV
Zoro #
G116202678
UPC #
199453083804
Country of Origin
China
Dimensions
Belt Trade Size
DXL
Top Width
7.87 in
Pitch Length
24 in
Outside Length
24 in
Details
Item
Timing Belt
Industry Number
D240XL787-SLV
Tooth Shape
Trapezoidal
Tooth Location
Two Sided
Pitch
0.20 in
Number of Teeth
120
Belt Material
Chloroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Premium Torque
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.