
Timing Belt, H, 1.18in x 155in PL, 310T
Mfr # 1550H118
Zoro # G616189172
product price: $82.45
/ea
Free Shipping & Returns
Key Features
Width - Timing Belts
1-1/6 in
Outside Length
155 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1550H118
Zoro #
G616189172
UPC #
-
Country of Origin
China
Dimensions
Width - Timing Belts
1-1/6 in
Outside Length
155 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.