
Timing Belt, H, 14.75in x 96in PL, 192T
Mfr # 960H1475
Zoro # G116206133
product price: $637.99
/ea
Free Shipping & Returns
Key Features
Width - Timing Belts
14-3/4 in
Outside Length
96 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
960H1475
Zoro #
G116206133
UPC #
-
Country of Origin
China
Dimensions
Width - Timing Belts
14-3/4 in
Outside Length
96 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.