
Timing Belt, H, 4.5in x 150in PL, 300T
Mfr # 1500H450
Zoro # G016207155
product price: $242.99
/ea
Free Shipping & Returns
Key Features
Width - Timing Belts
4-1/2 in
Outside Length
150 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1500H450
Zoro #
G016207155
UPC #
-
Country of Origin
China
Dimensions
Width - Timing Belts
4-1/2 in
Outside Length
150 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.