Zoro Homepage

Timing Belt, H, 7in x 23.5in PL, 47T

  • Mfr # 235H700

  • Zoro # G616189462


product price: $59.25
/ea

Key Features

Width - Timing Belts
7 in
Outside Length
23-1/2 in
Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
235H700
Zoro #
G616189462
UPC #
-
Country of Origin
China

Dimensions

Width - Timing Belts
7 in
Outside Length
23-1/2 in

Details

Material
Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.