
Timing Belt, H, 9in x 42in PL, 84T
Mfr # 420H900
Zoro # G316191352
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Width - Timing Belts
9 in
Outside Length
42 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
420H900
Zoro #
G316191352
UPC #
-
Country of Origin
China
Dimensions
Width - Timing Belts
9 in
Outside Length
42 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.