Zoro Homepage

Timing Belt, HE, 1.5in x 190in PL, 380T

  • Mfr # 1900H150E

  • Zoro # G516186585


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Width - Timing Belts
1-1/2 in
Material
Fiberglass
Outside Length
190 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1900H150E
Zoro #
G516186585
UPC #
199453097689
Country of Origin
China

Dimensions

Width - Timing Belts
1-1/2 in
Outside Length
190 in

Details

Material
Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.