Timing Belt, HE, 1.5in x 72.5in PL, 145T
Mfr # 725H150E
Zoro # G416200695
product price: $38.99
/eaKey Features
Width - Timing Belts
1-1/2 in
Outside Length
72-1/2 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
725H150E
Zoro #
G416200695
UPC #
199453096392
Country of Origin
China
Dimensions
Width - Timing Belts
1-1/2 in
Outside Length
72-1/2 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.