Shop D&D
See all product information
Create Account
Timing Belt, HE, 17.32in x 24in PL, 48T
Mfr # 240H1732E-SLV
Zoro # G316197668
product price:Â $149.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Chloroprene Polymer
Pitch Length
24 in
Belt Trade Size
H
Top Width
17.32 in
Belt Coating
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
240H1732E-SLV
Zoro #
G316197668
UPC #
199453097979
Country of Origin
China
Dimensions
Pitch Length
24 in
Belt Trade Size
H
Top Width
17.32 in
Details
Belt Material
Chloroprene Polymer
Belt Coating
Nylon
Pitch
1/2 in
Tooth Shape
Trapezoidal
Item
Timing Belt
Industry Number
240H1732E-SLV
Belt Series
Dura-Premium Torque Elite
Number of Teeth
48
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.