Shop D&D
See all product information
Create Account
Timing Belt, HE, 18.9in x 55in PL, 110T
Mfr # 550H1890E-SLV
Zoro # G416192860
product price:Â $374.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Chloroprene Polymer
Tooth Location
One Side
Belt Trade Size
H
Industry Number
550H1890E-SLV
Tooth Shape
Trapezoidal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
550H1890E-SLV
Zoro #
G416192860
UPC #
199453099775
Country of Origin
China
Dimensions
Belt Trade Size
H
Top Width
18.9 in
Pitch Length
55 in
Details
Belt Material
Chloroprene Polymer
Tooth Location
One Side
Industry Number
550H1890E-SLV
Tooth Shape
Trapezoidal
Item
Timing Belt
Belt Coating
Nylon
Pitch
1/2 in
Belt Series
Dura-Premium Torque Elite
Reinforcing Cord Material
Fiberglass
Number of Teeth
110
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.