Shop D&D
See all product information
Create Account
Timing Belt, HE, 18.9in x 58in PL, 116T
Mfr # 580H1890E-SLV
Zoro # G816196550
product price:Â $361.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
H
Industry Number
580H1890E-SLV
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
18.90 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 580H1890E-SLV
- Zoro #
- G816196550
- UPC #
- 199453099973
- Country of Origin
- China
Dimensions
- Belt Trade Size
- H
- Top Width
- 18.90 in
- Pitch Length
- 58 in
Details
- Item
- Timing Belt
- Industry Number
- 580H1890E-SLV
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 0.50 in
- Number of Teeth
- 116
- Belt Material
- Chloroprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Belt Series
- Dura-Premium Torque
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.