Timing Belt, HE, 1in x 120in PL, 240T
Mfr # 1200H100E
Zoro # G516208119
product price: $42.55
/eaKey Features
Width - Timing Belts
1 in
Outside Length
120 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1200H100E
Zoro #
G516208119
UPC #
199453097276
Country of Origin
China
Dimensions
Width - Timing Belts
1 in
Outside Length
120 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.