Shop D&D
See all product information
Create Account
Timing Belt, HE, 2in x 140in PL, 280T
Mfr # 1400H200E
Zoro # G416189013
product price:Â $91.25
/eaKey Features
Top Width
2 in
Belt Material
Chloroprene Polymer
Tooth Location
One Side
Pitch Length
140 in
Belt Series
Dura-Premium Torque Elite
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1400H200E
Zoro #
G416189013
UPC #
199453101676
Country of Origin
China
Dimensions
Top Width
2 in
Pitch Length
140 in
Belt Trade Size
H
Details
Belt Material
Chloroprene Polymer
Tooth Location
One Side
Item
Timing Belt
Belt Series
Dura-Premium Torque Elite
Belt Coating
Nylon
Number of Teeth
280
Pitch
1/2 in
Reinforcing Cord Material
Fiberglass
Industry Number
1400H200E
Tooth Shape
Trapezoidal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.