Shop D&D
See all product information
Create Account
Trapezoidal Timing Belt, 84 Teeth, Chloroprene, 31.50 in Wide, 0.38 in Pitch, 315L050
Mfr # 315L050
Zoro # G401887894
product price:Â
$
6.15
/ea
Sold in multiples of 2 for $12.30
Key Features
Belt Trade Size
L
Industry Number
315L050
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
0.50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 315L050
- Zoro #
- G401887894
- UPC #
- 190859228363
- Country of Origin
- China
- Item
- Timing Belt
- Industry Number
- 315L050
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 0.38 in
- Number of Teeth
- 84
- Belt Material
- Chloroprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Belt Series
- Dura-Premium Torque
- Number of Ribs
- 50
- V-Belt Section
- L
- Resistance Properties
- Oil, Heat
Description
Timing Belt, L, 0.5 x 31.5in PL, T84 D&D DURA-PREMIUM TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DURA-PREMIUM TORQUE synchronous belts feature a classic trapezoidal tooth profile. The tooth profile is low and has a large surface area at the tip of the tooth providing good support on sliding conveyor surfaces. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-PREMIUM TORQUE timing belts are manufactured using the latest in synchronous belt technology.