Cogged V-Belt, Conti VX, 3VX670, 3VX, EPDM, 67 in, 3/8 in Top Width
- Mfr # 3VX670
- Zoro # G5172559
product price:Â
$
23.15
/ea
Key Features
V-Belt Type
Cogged
V-Belt Section
3VX
Number of Ribs
1
Top Width
3/8 in
Thickness
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3VX670
- Zoro #
- G5172559
- UPC #
- 037256038648
- Country of Origin
- United States
- Item
- Cogged V-Belt
- V-Belt Type
- Cogged
- Belt Series
- Conti VX
- V-Belt Section
- 3VX
- Industry Number
- 3VX670
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 230 Degrees F
- Standards
- RMA
- For Use With
- Multiple Belt Systems
- Construction
- Raw Edge, Cogged
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Edge Construction
- Raw Edge
- Belt Material
- Polybutadiene
- Minimum Operating Temperature
- -40 Degrees F
- Number of Bands
- 1
- Maximum Operating Temperature
- 230 Degrees F
- Profile Type
- Single-Sided
- System of Measurement
- Inch
Dimensions
- Top Width
- 3/8 in
- Thickness
- 5/16 in
- Outside Length
- 67 in
- Belt Trade Size
- 3VX
- Nominal Length
- 67 in
Description
The CONTINENTAL - 3VX670 is a Cogged, Wedge V-Belt designed for potential use with multiple belt systems. Constructed from Polybutadiene, this V-belt is made from a material known for its properties that may provide durability and resistance to certain environmental factors like heat and chemicals. With its raw edge construction and single band design, it is designed with the intention of aiding in power transmission in various industrial applications.
Key Features of the CONTINENTAL - 3VX670 V-Belt:
- Belt Material: The belt material is composed of Polybutadiene, a substance recognized for potentially offering durability, flexibility, and some level of resistance to specific environmental conditions.
- V-Belt Type: This cogged wedge type v-belt can be used with multiple belt systems.
- Temperature Range: This v-belt has been rated for operation within a temperature range of -40 Degrees to 230 Degrees F
- Number of Ribs: Features one rib intended to enhance grip and distribute load evenly which could potentially improve the belt's power transmission efficiency.
- Outside Length & Top Width: Has an outside length measurement of 67 inches and top width measurement of 3/8 inch. These measurements are intended for compatibility with certain machinery drive systems but do not guarantee fitment.
- V-Belt Section: '3VX' classification suggests potential dimension compatibility with some types of machinery. It does not guarantee suitability or ease-of-selection across all mechanical applications
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.