
Timing Belt, L, 1.5in x 33.4in PL, 89T
Mfr # 334L150
Zoro # G016198057
product price: $24.75
/eaKey Features
Width - Timing Belts
1-1/2 in
Outside Length
33-2/5 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
334L150
Zoro #
G016198057
UPC #
190859279013
Country of Origin
China
Dimensions
Width - Timing Belts
1-1/2 in
Outside Length
33-2/5 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.