Shop D&D
See all product information
Create Account
Timing Belt, L, 16.92in x 36in PL, 96T
Mfr # 360L1692-SLV
Zoro # G316206315
product price:Â $263.99
/ea
Free Shipping & Returns
Key Features
Top Width
16.92 in
Belt Material
Chloroprene Polymer
Outside Length
36 in
Belt Trade Size
L
Industry Number
360L1692-SLV
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
360L1692-SLV
Zoro #
G316206315
UPC #
190859178651
Country of Origin
China
Dimensions
Top Width
16.92 in
Outside Length
36 in
Belt Trade Size
L
Pitch Length
36 in
Details
Belt Material
Chloroprene Polymer
Item
Timing Belt
Industry Number
360L1692-SLV
Tooth Shape
Trapezoidal
Tooth Location
One Side
Number of Teeth
96
Belt Coating
Nylon
Pitch
3/8 in
Belt Series
Dura-Premium Torque
Reinforcing Cord Material
Fiberglass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.