Shop D&D
See all product information
Create Account
Timing Belt, L, 17.71in x 16.1in PL, 43T
Mfr # 161L1771-SLV
Zoro # G816200974
product price:Â $123.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
L
Industry Number
161L1771-SLV
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
17.71 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
161L1771-SLV
Zoro #
G816200974
UPC #
199453081817
Country of Origin
China
Dimensions
Belt Trade Size
L
Top Width
17.71 in
Pitch Length
16.10 in
Outside Length
16-1/9 in
Details
Item
Timing Belt
Industry Number
161L1771-SLV
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.38 in
Number of Teeth
43
Belt Material
Chloroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Premium Torque
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.