Shop D&D
See all product information
Create Account
Timing Belt, L, 2.6in x 42in PL, 112T
Mfr # 420L260
Zoro # G516193682
product price:Â $58.99
/eaKey Features
Belt Trade Size
L
Industry Number
420L260
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
2.60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
420L260
Zoro #
G516193682
UPC #
-
Country of Origin
China
Dimensions
Belt Trade Size
L
Top Width
2.60 in
Pitch Length
42 in
Outside Length
42 in
Details
Item
Timing Belt
Industry Number
420L260
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.375 in
Number of Teeth
112
Belt Material
Chloroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Premium Torque
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.