Timing Belt, LE, 0.50in x 28in PL, 75T
Mfr # 280L050E
Zoro # G116183250
product price: $5.39
/eaSold in multiples of 2 for $10.78
Key Features
Width - Timing Belts
1/2 in
Outside Length
28 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
280L050E
Zoro #
G116183250
UPC #
199453091465
Country of Origin
China
Dimensions
Width - Timing Belts
1/2 in
Outside Length
28 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.