Zoro Homepage

Timing Belt, LE, 0.75in x 21.4in PL, 57T

  • Mfr # 214L075E

  • Zoro # G116201671


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Width - Timing Belts
3/4 in
Outside Length
21-2/5 in
Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
214L075E
Zoro #
G116201671
UPC #
199453091175
Country of Origin
China

Dimensions

Width - Timing Belts
3/4 in
Outside Length
21-2/5 in

Details

Material
Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.