Shop D&D
See all product information
Create Account
Timing Belt, LE, 0.75in x 41.2in PL, 110T
Mfr # 412L075E
Zoro # G516196553
product price:Â $12.25
/eaKey Features
Top Width
3/4 in
Belt Material
Chloroprene Polymer
Outside Length
41-1/5 in
Tooth Location
One Side
Industry Number
412L075E
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
412L075E
Zoro #
G516196553
UPC #
199453091915
Country of Origin
China
Dimensions
Top Width
3/4 in
Outside Length
41-1/5 in
Belt Trade Size
L
Pitch Length
41.2 in
Details
Belt Material
Chloroprene Polymer
Tooth Location
One Side
Item
Timing Belt
Industry Number
412L075E
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Number of Teeth
110
Belt Series
Dura-Premium Torque Elite
Tooth Shape
Trapezoidal
Pitch
3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.