Shop D&D
See all product information
Create Account
Timing Belt, LE, 17.32in x 13.5in PL, 36T
Mfr # 135L1732E-SLV
Zoro # G116206928
product price:Â $92.75
/eaKey Features
Top Width
17.32 in
Belt Material
Chloroprene Polymer
Belt Coating
Nylon
Pitch Length
13.5 in
Tooth Location
One Side
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
135L1732E-SLV
Zoro #
G116206928
UPC #
199453093032
Country of Origin
China
Dimensions
Top Width
17.32 in
Pitch Length
13.5 in
Belt Trade Size
L
Details
Belt Material
Chloroprene Polymer
Item
Timing Belt
Belt Coating
Nylon
Tooth Location
One Side
Tooth Shape
Trapezoidal
Pitch
3/8 in
Belt Series
Dura-Premium Torque Elite
Number of Teeth
36
Reinforcing Cord Material
Fiberglass
Industry Number
135L1732E-SLV
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.