Shop D&D
See all product information
Create Account
Timing Belt, LE, 17.32in x 23.6in PL, 63T
Mfr # 236L1732E-SLV
Zoro # G516195051
product price:Â $162.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Chloroprene Polymer
Number of Teeth
63
Top Width
17.32 in
Belt Series
Dura-Premium Torque Elite
Pitch Length
23.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
236L1732E-SLV
Zoro #
G516195051
UPC #
199453093520
Country of Origin
China
Dimensions
Top Width
17.32 in
Pitch Length
23.6 in
Belt Trade Size
L
Details
Belt Material
Chloroprene Polymer
Item
Timing Belt
Number of Teeth
63
Belt Series
Dura-Premium Torque Elite
Industry Number
236L1732E-SLV
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
3/8 in
Reinforcing Cord Material
Fiberglass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.