Shop D&D
See all product information
Create Account
Timing Belt, LE, 17.32in x 25.5in PL, 68T
Mfr # 255L1732E-SLV
Zoro # G116188019
product price:Â $174.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Chloroprene Polymer
Number of Teeth
68
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Premium Torque Elite
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
255L1732E-SLV
Zoro #
G116188019
UPC #
199453093674
Country of Origin
China
Dimensions
Top Width
17.32 in
Belt Trade Size
L
Pitch Length
25.5 in
Details
Belt Material
Chloroprene Polymer
Number of Teeth
68
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Premium Torque Elite
Industry Number
255L1732E-SLV
Pitch
3/8 in
Tooth Shape
Trapezoidal
Item
Timing Belt
Belt Coating
Nylon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.