Timing Belt, LE, 1in x 24.4in PL, 65T
Mfr # 244L100E
Zoro # G916199567
product price: $9.55
/eaKey Features
Width - Timing Belts
1 in
Outside Length
24-2/5 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
244L100E
Zoro #
G916199567
UPC #
199453091304
Country of Origin
China
Dimensions
Width - Timing Belts
1 in
Outside Length
24-2/5 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.