Timing Belt, LE, 1in x 27.5in PL, 73T
Mfr # 275L100E
Zoro # G316199419
product price: $10.69
/eaKey Features
Width - Timing Belts
1 in
Outside Length
27-1/2 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
275L100E
Zoro #
G316199419
UPC #
199453091441
Country of Origin
China
Dimensions
Width - Timing Belts
1 in
Outside Length
27-1/2 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.