Shop D&D
See all product information
Create Account
Timing Belt, LE, 1in x 30.4in PL, 81T
Mfr # 304L100E
Zoro # G716189089
product price:Â $11.85
/eaKey Features
Top Width
1 in
Belt Material
Chloroprene Polymer
Outside Length
30-2/5 in
Belt Trade Size
L
Belt Coating
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
304L100E
Zoro #
G716189089
UPC #
199453091540
Country of Origin
China
Dimensions
Top Width
1 in
Outside Length
30-2/5 in
Belt Trade Size
L
Pitch Length
30.4 in
Details
Belt Material
Chloroprene Polymer
Belt Coating
Nylon
Tooth Location
One Side
Pitch
3/8 in
Industry Number
304L100E
Number of Teeth
81
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Premium Torque Elite
Tooth Shape
Trapezoidal
Item
Timing Belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.